Part#: Part#: RK6-25P1Z
Item#: 102132633
Manufacturer: Kaydon Bearing
Weight: 89 lbs.
Product Name: RK Series Turntable Bearing
Description: RK Series Non-Geared Turntable Bearing; 29.45" OD x 21.03" ID x 2.205" Overall Width
Shopping
Price: $4896.43
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Bearing TypeNon-GearedWidth [Min]
Width [Max]Width2.205 in
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.21.03 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.29.45 in
Bolt Circle - Inner Ring22.13 inBolt Circle - Outer Ring28.38 in
Gear Diametral PitchNot ApplicableInner Ring Width1.811 in
Model No.RK6-25P1ZMoment Load Rating [Max]
No. of Holes - Inner Ring18No. of Holes - Outer Ring12
No. of TeethN/AOuter Ring Width1.811 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch DiameterN/A  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®