Part#: Part#: RK6-25N1Z
Item#: 102132636
Manufacturer: Kaydon Bearing
Weight: 106 lbs.
Product Name: RK Series Turntable Bearing
Description: RK Series Internal Gear Turntable Bearing; 29.45" OD; 88 Tooth, 4 Diametral Pitch; 22" Pitch Diameter
Shopping
Price: $6743.19
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Bearing TypeInternal GearWidth [Min]
Width [Max]Width2.205 in
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.21.6 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.29.45 in
Bolt Circle - Inner Ring23.63 inBolt Circle - Outer Ring28.38 in
Gear Diametral Pitch4Inner Ring Width1.811 in
Model No.RK6-25N1ZMoment Load Rating [Max]
No. of Holes - Inner Ring18No. of Holes - Outer Ring12
No. of Teeth88Outer Ring Width1.811 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter22 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®