Part#: Part#: RED50
Item#: 102140571
Manufacturer: La-Man Corp.
Weight: 110 lbs.
Product Name: Refrigerated Dryer
Description: Refrigerated Dryer; 1/2" NPT Port; 1/2 hp; 50 SCFM Flow
Shopping
Price: $2376.18
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Port Size1/2Refrigeration 1/2 hp
Voltage Rating115Depth [Max]
Depth35 inFlow [Min]
Flow [Max]Flow50 ft3/min
Height [Min]Height [Max]
Height30 inOperating Pressure [Min]
Operating Pressure [Max]Operating Pressure
Port TypeNPTTemperature Range [Min]
Temperature Range [Max]Width [Min]
Width [Max]Width14 in
Power Requirements9 AService Kit080SKA

Product Information
Description
The point-of-use La-Man Refrigerated Dryer is suited to cool down warm compressed air in order to condense vapors and humidity. Ideally placed at the point of use, as opposed to the compressor, this unit will provide moisture and dirt free air for any application. The La-Man Refrigerated Dryer is built with a durable ABS housing that is noncorrosive. Each unit comes complete with the patented Extractor/Dryer for quality filtration.
Features
  • Easy to read indicators
  • Accessible filters for hassle-free maintenance
  • Environmentally-friendly (No CFCs)
  • 115V/60Hz


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®