Part#: Part#: C2082SS RIV
Item#: 102142855
Manufacturer: Renold Jeffrey Chain
Weight: 22.6 lbs.
Product Name: Double Pitch Conveyor Series Roller Chain
Description: # 2080; 1 Strand; Stainless Steel Material; Riveted, Heavy Series, Non-Corrosive, Oversize Rollers Chain Construction; 10 Foot Box
Shopping
Price: $150.97
Buy Quantity: Details
Inventory: Available
Lead Time:  Lead Time Info 3 - 4 Weeks
Order Qty:
Add
You may also need: Finished Bore Roller Chain Sprockets, Bushed Roller Chain Sprockets, Reborable Roller Chain Sprockets, Sprocket Idlers, ANSI Links
Find Similar Part i


Specifications
Chain Pitch2 inChain TypeANSI
No. of Strands Across1MaterialStainless Steel
Chain ConstructionRivetedChain No.2080
DutyHeavy SeriesPackage Type10 Foot Box
Pins & RollersOversize RollersSelf-LubricatingNo
Side BowNoBreaking Load
Link Plates Height0.89 inPin Diameter0.312 in
Pin Length (Lc)Pin Length (Lr)
Pin Material304 Stainless SteelPin Overall Length1.528 in
Roller Dia.1 1/8 inRoller Width 5/8 in
Chain Series2080, 2082, 2088, 2089Link Plates Thickness0.156 in
No. of PitchesRated Working Load [Max]
Rated Working Load830 lbUltimate Strength (Force) [AVERAGE]N/A

Product Information
Description
Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive. Rollers are the same diameter as the corresponding ANSI chain of 1/2 the pitch. Link plates are straight and unbeveled and the construction of the roller and pin link plates are identical to improve sliding wear properties.
Features
  • Made in accordance with ANSI B29.1 standards
  • Designed and built to provide maximum strength and wear life
  • Solid, cold forged bushings
  • Solid rollers
  • Wide waist link plates
  • Anticollapse bushing design


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®