Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: C2102H COTT
Item#: 102153913
Manufacturer: Renold Jeffrey Chain
Weight: 35.6 lbs.
Product Name: Double Pitch Conveyor Series Roller Chain
Description: # 2100; 1 Strand; Carbon Steel Material; Cottered, Heavy Series, Oversize Rollers Chain Construction; 10 Foot Box
Shopping
Price: $72.19
Buy Quantity: Details
Inventory: Available
Lead Time:  Lead Time Info 3 - 4 Weeks
Order Qty:
Add
You may also need: Finished Bore Roller Chain Sprockets, Bushed Roller Chain Sprockets, Reborable Roller Chain Sprockets, Sprocket Idlers, ANSI Links
Find Similar Part i
Possible Substitution  


Specifications
Chain Pitch2 1/2 inChain TypeANSI
No. of Strands Across1MaterialCarbon Steel
Chain ConstructionCotteredChain No.2100
DutyHeavy SeriesPackage Type10 Foot Box
Pins & RollersOversize RollersSelf-LubricatingNo
Side BowNoBreaking Load
Link Plates Height1 1/8 inPin Diameter 3/8 in
Pin Length (Lc)Pin Length (Lr)
Pin MaterialCarbon SteelPin Overall Length1.8 in
Roller Dia.1.562 inRoller Width 3/4 in
Chain Series2100, 2102Link Plates Thickness0.187 in
No. of PitchesRated Working Load [Max]
Rated Working LoadN/AUltimate Strength (Force) [AVERAGE]30800 lbf

Product Information
Features
  • Made in accordance with ANSI B29.1 standards
  • Designed and built to provide maximum strength and wear life
  • Solid, cold forged bushings
  • Solid rollers
  • Wide waist link plates
  • Anticollapse bushing design


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®