Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: C2082HSC RIV
Item#: 102158255
Manufacturer: Renold Jeffrey Chain
Weight: 15.6 lbs.
Product Name: Hydro-Service® Roller Chain
Description: #2080 Chain; Single Strand; Riveted; 2" Pitch; Zinc Plated; ANSI Hydro-Service® Roller Chain; 10 Foot Box
Shopping
Price: $71.70
Buy Quantity: Details
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
You may also need: Finished Bore Roller Chain Sprockets, Bushed Roller Chain Sprockets, Reborable Roller Chain Sprockets, Sprocket Idlers, ANSI Links
Find Similar Part i


Specifications
Chain Pitch2 inChain TypeANSI
No. of Strands Across1MaterialZinc Plated
Chain ConstructionRivetedChain No.2080
DutyStandard-DutyPackage Type10 Foot Box
Pins & RollersOversize RollersSelf-LubricatingNo
Side BowNoBreaking Load
Link Plates Height0.878 inPin Diameter0.312 in
Pin Length (Lc)Pin Length (Lr)
Pin MaterialZinc PlatedPin Overall Length1.409 in
Roller Dia.1 1/8 inRoller Width0.62 in
Chain Series2080, 2082, 2088, 2089Link Plates Thickness0.157 in
No. of PitchesRated Working Load [Max]
Rated Working LoadUltimate Strength (Force) [AVERAGE]12500 lbf

Product Information
Applications
  • Sea water environments
  • Meat and poultry processing plants
  • Vegetable processing plants
  • Seafood processing plants
  • Beverage plants
  • Washdown equipment
  • Outdoor applications
  • Features
  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • More than 30 times the corrosion protection compared with conventional surface treatments
  • No hydrogen embrittlement failures
  • More economical than stainless steel chain
  • Same strength and working load values as standard carbon steel chain
  • Can be applied to standard or adapted BS or ANSI chain
  • All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®