Part#: Part#: C2082HSC ROLLER LK
Item#: 102158671
Manufacturer: Renold Jeffrey Chain
Weight: 0.52 lbs.
Product Name: Hydro-Service® Chain Link
Description: 2080 Chain; Single Strand; 2 Chain Pitch; Hydro Service Standard Roller Link
Shopping
Price: $26.68
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
You may also need: Finished Bore Roller Chain Sprockets, Bushed Roller Chain Sprockets, Reborable Roller Chain Sprockets, ANSI Chain, Sprocket Idlers
Find Similar Part i


Specifications
Chain TypeANSIChain No.2080
No. of Strands Across1MaterialZinc Plated
TypeRoller LinkLink TypeStandard
DutyStandard-DutyChain Pitch2 in
Chain Series2080, 2082, 2088, 2089Link Plates Thickness0.15748 in
Pin MaterialZinc PlatedRoller Dia.1.125197 in
Roller Width0.620079 inSelf-LubricatingNo
Link Plates Height0.877953 inPin Diameter0.311811 in
Pin Overall Length1.409 inRated Working Load [Max]
Rated Working LoadUltimate Strength (Force) [AVERAGE]

Product Information
Applications
  • Sea water environments
  • Meat and poultry processing plants
  • Vegetable processing plants
  • Seafood processing plants
  • Beverage plants
  • Washdown equipment
  • Outdoor applications
  • Features
  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • More than 30 times the corrosion protection compared with conventional surface treatments
  • No hydrogen embrittlement failures
  • More economical than stainless steel chain
  • Same strength and working load values as standard carbon steel chain
  • Can be applied to standard or adapted BS or ANSI chain
  • All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®