Part#: Part#: C2100H RIV
Item#: 102158840
Manufacturer: Renold Jeffrey Chain
Weight: 24.7 lbs.
Product Name: Double Pitch Conveyor Series Roller Chain
Description: # 2100; 1 Strand; Carbon Steel Material; Riveted, Heavy Series Chain Construction; 10 Foot Box
Shopping
Price: $42.67
Buy Quantity: Details
Inventory: In stock
Order Qty:
Add
You may also need: Finished Bore Roller Chain Sprockets, Bushed Roller Chain Sprockets, Reborable Roller Chain Sprockets, Sprocket Idlers, ANSI Links
Find Similar Part i
Possible Substitution  


Specifications
Chain Pitch2 1/2 inChain TypeANSI
No. of Strands Across1MaterialCarbon Steel
Chain ConstructionRivetedChain No.2100
DutyHeavy SeriesPackage Type10 Foot Box
Pins & RollersStandardSelf-LubricatingNo
Side BowNoBreaking Load
Buy Qty.Link Plates Height1 1/8 in
Pin Diameter 3/8 inPin Length (Lc)
Pin Length (Lr)Pin MaterialCarbon Steel
Pin Overall Length1.8 inRoller Dia. 3/4 in
Roller Width 3/4 inChain Series2100, 2102
Link Plates Thickness0.187 inNo. of Pitches
Rated Working Load [Max]Rated Working LoadN/A
Ultimate Strength (Force) [AVERAGE]30800 lbf  

Product Information
Description
Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive. Rollers are the same diameter as the corresponding ANSI chain of 1/2 the pitch. Link plates are straight and unbeveled and the construction of the roller and pin link plates are identical to improve sliding wear properties.
Features
  • Made in accordance with ANSI B29.1 standards
  • Designed and built to provide maximum strength and wear life
  • Solid, cold forged bushings
  • Solid rollers
  • Wide waist link plates
  • Anticollapse bushing design


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®