Part#: Part#: MTO-265
Item#: 102162843
Manufacturer: Kaydon Bearing
Weight: 54 lbs.
Product Name: MT Series Turntable Bearing
Description: MT Series Non-Geared Turntable Bearing; 16.535" OD x 10.433" ID x 1.968" Overall Width
Shopping
Price: $2818.22
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Bearing TypeNon-GearedWidth [Min]
Width [Max]Width1.968 in
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.10.433 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.16.535 in
Bolt Circle - Inner Ring11.614 inBolt Circle - Outer Ring15.354 in
Gear Diametral PitchNot ApplicableInner Ring Width1.732 in
Model No.MTO-265Moment Load Rating [Max]62000 lb/ft
No. of Holes - Inner Ring24No. of Holes - Outer Ring18
No. of TeethN/AOuter Ring Width1.732 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch DiameterN/A  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®