Part#: Part#: C2100H CONN SFCP
Item#: 102168910
Manufacturer: Renold Jeffrey Chain
Weight: 0.5 lbs.
Product Name: ANSI Double Pitch; Heavy Series Link
Description: #2060; 1 Strand; Spring Clip, Slip Fit Connecting Link; 1 1/2" Pitch
Shopping
Price: $14.76
Inventory: In stock
Order Qty:
Add
You may also need: Finished Bore Roller Chain Sprockets, Bushed Roller Chain Sprockets, Reborable Roller Chain Sprockets, ANSI Chain, Sprocket Idlers
Find Similar Part i
Possible Substitution  


Specifications
Chain TypeANSIChain No.2100
No. of Strands Across1MaterialCarbon Steel
TypeConnecting (Master) LinkLink TypeCotter Pin
Slip Fit
DutyHeavy SeriesChain Pitch2 1/2 in
Chain Series2100, 2102Link Plates Thickness0.08 in
Pin MaterialCarbon SteelRoller Dia.0.4 in
Roller Width0.38 inSelf-Lubricating
Link Plates Height0.59 inPin Diameter0.234 in
Pin Overall Length1.221 inRated Working Load [Max]
Rated Working LoadN/AUltimate Strength (Force) [AVERAGE]8500 lbf

Product Information
Description
Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long. Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®