Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: B11-68
Item#: 102184240
Manufacturer: Pic Design Corp. (Prec. Ind. Comp.)
Weight: 0.095 lbs.
Product Name: Sintered Bronze Bearing
Description: 1" ID x 1 1/4" OD x 3/4" Long; Bronze - Oil Impregnated (SAE 841) Bushing
Shopping
Price: $9.48
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchBore TypeRound Bore
Has FlangeYesI.D.1 in
O.D. [Min]O.D. [Max]
O.D.1 1/4 inLength [Min]
Length [Max]Length 3/4 in
MaterialBronze ? Oil Impregnated (SAE 841)Flange O.D. [Max]
Flange O.D.1 5/8 inFlange O.D. Tolerance
Flange Thickness 1/8 inFlange Thickness Tolerance
Groove TypeNo GrooveHousing Bore Tolerance
Temperature Range [Min]Temperature Range [Max]212 °F
P Value [Max]8000 psiV Value [Max]1200 sfpm
PV Value [Max]50000I.D. Tolerance
O.D. ToleranceLength Tolerance
Actual I.D. [Min]Actual I.D. [Max]
Actual I.D.Actual O.D. [Min]
Actual O.D. [Max]Actual O.D.
ComplianceConcentricity [Max]
Press Fit [Min]Press Fit [Max]
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Shaft Finish
Shaft Hardness - MinimumShaft Material
Tube or Pipe Size  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®