Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
504,668 Items
 
 Active Shopping Cart
Cart Total:
Line Items: 0
View Cart
 

Quick Order Pad

 Locate Service Center
Enter Ship-To ZIP Code:
Search
 Web Technical Support
For questions contact the Help Desk:
P: 1-800-655-6552
E: techsupport@applied.com
Tips & Troubleshooting
Feedback/Report Errors
Product Detail Welcome Guest

Click image for larger view

MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: 9651-24
Item#: 102185920
Manufacturer: Gojo
Weight: 0.292 lbs.
Product Name: PURELL® Advanced Instant Hand Sanitizer
Description: PURELL® Instant Hand Sanitizer; 4 fl oz Bottle
Shopping
Price: $3.57
Inventory: In stock
Request catalog Catalog Page:
catalog page 293 293
Order Qty:
Add
Find Similar Part i


Specifications
Soap TypeSanitizingContainer Size4.0 fl oz
Container TypeBottleSystemBag-in-Box
(Print) Color(Print)Product Name
Acidity (pH)Capacity Volume
Cleaner TypeFlash Point
For DispenserFor Model No.
Length [Min]Length [Max]
LengthPacking Type
QuantityRemoves
Sheets per Roll/PackSpecific Gravity [Min]
Specific Gravity [Max]Specific Gravity
Towel TypeType
Use ForUse w/ Part No.
Use WithUse With Dispensers
VOC ContentDepth [Max]
DepthHeight [Min]
Height [Max]Height
Manufacturer NameSoil Type
Towel SizeWidth [Min]
Width [Max]Width

Footnote: See NXT® Dispensing Systems for PURELL® wall-mounted dispensers.

Product Information
Description
America's #1 brand of instant hand sanitizer. Kills 99% of most common germs that may cause illnesses. Works in as little as 15 seconds.
Applications
  • Desks
  • Work benches
  • Common areas such as break rooms
  • Anywhere that soap and water are not available
  • Features
  • Kills 99.99% of most common germs that may cause illness
  • Works in as little as 15 seconds
  • No water or towels needed
  • Specially formulated moisturizers leave hands feeling soft and refreshed
  • Alcohol based


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2015 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®