Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Oring
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: .750BUNA N CORD
Item#: 102187432
Manufacturer: O-Rings Oring
Weight: 0.25 lbs.
Product Name: O-Ring Cord
Description: 0.75" Diameter; Buna-N (Nitrile Rubber); O-Ring Cord; Sold In 12" Increments
Shopping
Price: $3.44
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Cross Section Dia. 3/4 inMaterialNitrile Buna-N
Durometer70ATemperature Range [Min]-40 °F
Temperature Range [Max]257 °F  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®