Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 99828
Item#: 102189375
Manufacturer: CR Speedisleeve
Weight: 0.195 lbs.
Product Name: Speedi-Sleeve® Replacement Shaft Wear Sleeve
Description: Shaft Seal; 44.45 mm Shaft Diameter; 19.05 mm Width on Shaft; 22.23 mm Overall Width
Shopping
Price: $51.55
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricMetricShaft Dia. [Min]44.37 mm
Shaft Dia. [Max]44.53 mmShaft Dia.44.45 mm
Width on Shaft19.05 mmOverall Width22.23 mm
Installation Depth20.65 mmFlange O.D. [Max]
Flange O.D.52.4 mmWidth [Min]
Width [Max]Width



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®