Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: RK6-16E1Z
Item#: 102190769
Manufacturer: Kaydon Bearing
Weight: 72 lbs.
Product Name: RK Series Turntable Bearing
Description: RK Series External Gear Turntable Bearing; 19.9" OD; 78 Tooth, 4 Diametral Pitch; 19 1/2" Pitch Diameter
Shopping
Price: $4361.80
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Bearing TypeExternal GearWidth [Min]
Width [Max]Width2.205 in
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.11.97 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.19.9 in
Bolt Circle - Inner Ring13.13 inBolt Circle - Outer Ring18 in
Gear Diametral Pitch4Inner Ring Width1.811 in
Model No.RK6-16E1ZMoment Load Rating [Max]
No. of Holes - Inner Ring12No. of Holes - Outer Ring8
No. of Teeth78Outer Ring Width1.811 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter19 1/2 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®