Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: TAN140
Item#: 102209931
Manufacturer: Standard Locknut
Weight: 10.99 lbs.
Product Name: Locknut
Description: Right Hand Locknut; Steel; 200 mm Shaft Diameter; 8 Threads per Inch; Standard Grade
Shopping
Price: $241.13
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Right / Left HandRight HandThread SizeN/A
Locking TypeNot Self-LockingLocknut SeriesAN Series
MaterialSteelBore Dia. [Min]
Bore Dia. [Max]Bore Dia.
GradeStandardO.D. [Min]
O.D. [Max]O.D.9 27/32 in
Thickness [Min]Thickness [Max]
Thickness1 1/2 inThread PitchN/A
Threads per Inch8Width [Min]
Width [Max]Width
Bolt Circle Dia.Face Diameter9.156 in
Face Runout [Max]Lockwasher SeriesTW Series
Mating LockwasherShaft Threads Major Diameter [Min]
Shaft Threads Major Diameter [Max]7.847 inShaft Threads Minor Diameter [Max]
Slot Depth [Max]Slot Width [Min]
Slot WidthTapped Hole Depth
Tapped Hole Size  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®