Oring

Printer Friendly Version of Page

Item Details
Part#: Part#: .750EPR CORD
Item#: 102218748
Manufacturer: O-Rings Oring
Weight: 0.227 lbs.
Product Name: O-Ring Cord
Description: 0.75" Diameter; E.P.R.; O-Ring Cord; Sold In 12" Increments
Shopping
Price: $3.97
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Cross Section Dia. 3/4 inMaterialE.P.R.
Durometer70ATemperature Range [Min]-67 °F
Temperature Range [Max]302 °F  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®