Part#: Part#: 700BDC
Item#: 102225075
Manufacturer: Dart Controls Inc.
Weight: 0.757 lbs.
Product Name: 700/Commutrol(tm) Series DC Brushless Motor Controls
Description: 1/4 HP @ 40 V; Chassis Mount; 40VDC; Analog; Non-Regenerative; w/Open Loop Option(s)
Shopping
Price: $251.15
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
PhaseSingle PhaseEnclosureChassis
Armature Voltage40 VDCAnalog/DigitalAnalog
Control TypeNon-RegenerativeHorsepower Rating1/4 hp
Input Voltage40Braking CapabilityNo
Horsepower Rating @ 180 VDC OutputHorsepower Rating @ 90 VDC Output
Maximum HP 1/4 hp@40 VReversing CapabilityNo
Series700/Commutrol(tm) SeriesArmature Output Current [Max]40 A
Armature Output CurrentCooling Type
Depth [Max]Depth1.3 in
Height [Min]Height [Max]
Height4 1/4 inWidth [Min]
Width [Max]Width3.63 in
Installed OptionsOpen LoopMounting Height3 3/4 in
Mounting Width1 3/4 inShunt Field Power Supply
Plug in Horsepower ResistorSpeed Range

Product Information
Description
Dart's 700/Commutrol™ series of DC brushless motor controls provides variable speed operation for most brushless motors. Compact, economical, and efficient, the 700/Commutrol™ Series provides the newest alternative in motor control.<P> The 700/Commutrol™ is ideal where high speed or quiet operation is needed, completely eliminating brusher wear. Utilizing the latest solid state technology, the 700/Commutrol™ Series can be operated from DC bus or line voltage power.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®