Part#: Part#: L92857
Item#: 102360318
Manufacturer: Oil-Dri Corp. of America
Weight: 20 lbs.
Product Name: Resorb(tm) Oil Sorbent Boom
Description: Oil Sorbent Boom; 10' L x 8" W; Recycled Cellulose; Orange; 4 per Package
Shopping
Price: $86.59
Package Quantity: 4 Piece
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Height [Min]Height [Max]
HeightWidth [Min]
Width [Max]Width8 in
AbsorptionCapacity (Volume)
Capacity Volume50 galColor
Depth [Max]Depth
DiameterLength [Min]
Length [Max]Length10 ft
Length l (Nom)MaterialRecycled Cellulose
No. of Drums  

Product Information
Features
  • Boom filled with recycled cotton-based material
  • Hydrocarbons readily absorb into the natural fibers


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®