Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: COL824036EV
Item#: 103518997
Manufacturer: Thermal Transfer Products Ltd.
Weight: 154 lbs.
Product Name: Air Cooled Cool Loop Offline Fluid Conditioning System
Description: Cool Loop Offline Fluid Conditioning System; SAE-12 Port Size; 21 gpm Maximum Flow
Shopping
Price: $2934.56
Inventory: In stock
Request catalog Catalog Page:
catalog page 841 841
Order Qty:
Add
Find Similar Part i


Specifications
Port SizeSAE-12Horsepower Heat Removed5 hp
Heat Rejection (Btu/Hr)Approximate HP Removal Range1 hp to 5 hp
Depth [Max]Depth27.71 in
Displacement2.44 Cu. In./RevFan Motor Horsepower1 hp
Fan Motor Volts & Amps115 @ 7.2Fits Motor Frame Size182TC NEMA
Flow Range [Min]Flow Range [Max]
Flow Range21 gal/minHeat Removal
Height [Min]Height [Max]15.17 in
Height13.99 inHertz60 Hz
Operating Pressure [Min]Operating Pressure [Max]250 psi
Operating Pressure130 psiOperating Temperature [Min]
Operating Temperature [Max]300 ░FOperating Temperature
PhaseThree PhasePort Type
RPM [Min]RPM [Max]
RPM1800 rpmSound Level67 dB
Voltage Rating208-230/460Width [Min]
Width [Max]Width15.81 in

Footnote: *HP range is based on 10DEG F ETD - 60DEG F ETD. Performance is based on 46cST Oil. **COL-725 uses two separate motors (pump motor/ fan motor).

Product Information
Features
  • Turnkey solution
  • Ideal for independent cooling and filtering of system oils
  • Pump flows ranging from 9.5 gpm to 45 gpm
  • Heat removals from 0.8 hp (0.6 kW) to 112 hp (83.5 kW) (consult your local Applied« service center)
  • Standard NEMA electric motor
  • Low to medium pressure applications utilizing screw technology
  • Low noise and no maintenance screw pump
  • Broad range of fluid compatibility and viscosity abilities
  • P-Bar, Bar and plate brazed aluminum core
  • Best heat transfer per given envelope size while minimizing pressure drop
  • Standard SAE ports – NPT and BSPP ports available
  • Optional filtration with ▀ 1000 efficiency micron level cartridge-style filters with both visual and electrical bypass indicator
  • Options
  • 10 micron fiberglass, standard
  • 3, 6 and 25 micron fiberglass, optional


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®