Part#: Part#: VHN200B
Item#: 103610982
Manufacturer: Dixon Dixon Valve & Coupling
Weight: 0.162 lbs.
Product Name: Dixon VH Snap-Tite H/IH Interchange Valved Plug
Description: Valved Plug; 1/4" Body Size; 1/4-18 Thread Size; 2250 psi Operatig Pressure; Brass
Shopping
Price: $13.48
Inventory:
Order Qty:
Add
Find Similar Part i


Specifications
Body Size 1/4 inThread Size1/4-18
MaterialBrassTypeValved Plug
Body MaterialConnection Type
Hex SizeHose ID
Length [Min]Length [Max]
LengthMale Quick
Male ThreadOperating Pressure [Min]
Operating Pressure [Max]Operating Pressure2250 psi
Port TypePressure [Min]
Pressure [Max]Pressure
Seal MaterialThread - TPI or Pitch
Thread TypeNPTThreads per Inch



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®