Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: P1DMG100MCE0200NNN
Item#: 103612348
Manufacturer: Parker/Schrader Bellows
Weight: 19.1 lbs.
Product Name: P1D ISO Metric Tie Rod Style Air Cylinder
Description: P1D Double Acting Cylinder; 100 mm Bore; 200 mm Stroke; 1/2 NPTF Port; Tie Rod - ISO Design; Pre-Lubricated; Non-Cushioned
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Cylinder Bore Size100 mmStroke Length [Max]
Stroke Length200 mmRod Diameter25 mm
Cylinder StyleTie Rod, ISOMounting Style DescriptionUniversal
CushionsNoncushionedLube SpecificationPrelubricated
Port Size1/2Port LocationStandard
Rod MaterialChrome-Plated SteelRod End StyleMale
Rod End ThreadM20 x 1.5Seal DesignBuna-N Rubber
Cylinder MaterialAluminumSeriesP1D
Actuator MaterialBumpersw/o Bumpers
Magnetic PistonYesMounting StyleUniversal
Port TypeNPTFActionDouble Acting
End TypeSingle RodForce @ 60 psi
Installed OptionsThread Type
Threads per Inch  

Product Information
Description
The P1D removable-gland version with machined aluminum end caps is perfect for robust applications. Follows ISO 6431 for worldwide customer acceptance. Lightweight extruded aluminum cylinder body. Rod Lock and Clean versions are also available. Order mounting accessories separately.
Applications
  • Food processing
  • Packaging
  • Textile
  • Automotive
  • Tire and rubber
  • Automotive
  • Features
  • Removable rod gland allows for repair or replacement of rod seals and bearings without disassembly
  • Magnetic piston is standard allowing for the optional use of sensors
  • Machine anodized aluminum end caps with captive cushion adjustment screws
  • Extruded aluminum construction
  • Factory prelubricated for nonlube service
  • Compliances
  • ISO 6431
  • ISO/DIS 15552
  • VDMA 24562


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®