Part#: Part#: LE31212312D
Item#: 104381618
Manufacturer: Reelcraft Industries Inc.
Weight: 68 lbs.
Product Name: Heavy Duty Cord and Cable Storage Reels
Description: Power Cord Reel; 200 ft Cable; 20 1/4" H x 25" W; 600 V Volts
Shopping
Price: $1207.36
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
AWG12 AWGCord Length200 ft
AMP Rating [Max]AMP Rating
Amps [Min]Amps [Max]
Amps25 AColorRed
Cord TypePower Cord ReelAccessory Type
Bolt Pattern17 x 23 3/4 inDia. [Min]
Dia. [Max]Dia.
End TypeHeight [Min]
Height [Max]Height20 1/4 in
Length [Min]Length [Max]
Length19 3/8 inSeries
Volts [Min]Volts [Max]
Volts600 VWidth [Min]
Width [Max]Width25 in



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®