Part#: Part#: LD20401632
Item#: 104384012
Manufacturer: Reelcraft Industries Inc.
Weight: 11 lbs.
Product Name: Light/Medium-Duty Cord Reels
Description: Cord Reel; 40 ft Cable; 11 7/8" H x 3 3/4" W; 120 V Volts
Shopping
Price: $151.41
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
AWG16 AWGCord Length40 ft
AMP Rating [Max]AMP Rating
Amps [Min]Amps [Max]
Amps0.3 AColorWhite
Cord TypeCord ReelAccessory Type
Bolt PatternDia. [Min]
Dia. [Max]Dia.
End TypeHeight [Min]
Height [Max]Height11 7/8 in
Length [Min]Length [Max]
Length9 1/4 inSeries
Volts [Min]Volts [Max]
Volts120 VWidth [Min]
Width [Max]Width3 3/4 in



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®