Part#: Part#: VSH-850ST PA
Item#: 104413071
Manufacturer: Rotor Clip
Weight: 0.25 lbs.
Product Name: External VSH Retaining Ring
Description: 8 1/2" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.8 1/2 in
SeriesVSHMaterialCarbon Spring Steel
PlatingPhosphatePackage TypeLoose
Thickness [Min]Thickness [Max]
Thickness0.187 inBearing Series
Clearance Dia. Expanded Over ShaftDuty
FinishGroove Diameter [Min]
Groove Diameter [Max]Groove Diameter7.997 in
Groove Width [Min]Groove Width [Max]
Groove Width0.154 inHardness
Inside Free DiameterLength [Min]
Length [Max]Length
Manufacturer NameMaterial Specification
Nominal Shaft DiameterPkg. Qty.
QuantityRadial Wall Thickness
Ring StyleScrew Size
Screw StyleSection Height
Shaft RangeTypeEnd-Play Take Up
Allow Radius ChamferBow Height [Min]
Bow Height [Max]Bow Height
Clearance Expanded Over ShaftClearance Installed in Groove9.91 in
Clearance Released Over ShaftDistance to End of Shaft [Min]
Edge MarginEnd Play Take-Up
Force to Flatten RingsFree Diameter [Min]
Free Diameter [Max]Free Diameter7.977 in
GapGroove Depth0.251 in
Height [Min]Height [Max]
HeightHole Dia. [Min]
Hole Dia. [Max]Hole Dia.
Length of StackLimiting Speed
Load Capacity [Min]Load Capacity [Max]30000 lb
Load CapacityLoad Capacity at 100 KM
Load Capacity of RingLug Height
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.RPM Limit
Tape Length of StackTape Rings Stack
Tape WidthThickness Beveled End
Thrust Groove Safety Factor of 2 Pg LbThrust Load Groove
Thrust Load Pg KnThrust Load Rating [Max]
Thrust Load Ring Pr KnThrust Ring Safety Factor of 2.5 Pr Lb
Thrust Ring Safety Factor of 3 Pr LbThrust Ring Safety Factor of 4 Pr Lb

Product Information
Description
Type: external, beveled shaft and pins. External beveled (V) shaft ring. These rings look exactly like their SH counterpart, only they have a 15° angle on the inner edge. This combines with a complementary groove angle to eliminate end play by wedging itself between the groove and the retained part.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®