Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: LH2080143
Item#: 104414577
Manufacturer: Reelcraft Industries Inc.
Weight: 15 lbs.
Product Name: Series LH Hand Crank Reels
Description: Cord Reel; 80 ft Cable; 13 3/4" H x 8 3/4" W; 125 V Volts
Shopping
Price: $126.73
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
AWG14 AWGCord Length80 ft
AMP Rating [Max]AMP Rating
Amps [Min]Amps [Max]
Amps10 AColorYellow
Cord TypeCord ReelAccessory Type
Bolt PatternDia. [Min]
Dia. [Max]Dia.
End TypeHeight [Min]
Height [Max]Height13 3/4 in
Length [Min]Length [Max]
Length11 inSeries
Volts [Min]Volts [Max]
Volts125 VWidth [Min]
Width [Max]Width8 3/4 in



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®