Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 147-KL260B9Y
Item#: 104657471
Manufacturer: Chicago Pneumatic
Weight: 11.25 lbs.
Product Name: Vertical Grinders
Description: Vertical Grinder; 82.0 ft3/min; 6000 rpm; 1/2" (NPT); 3 hp
Shopping
Price: $2337.81
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Type of GrinderRotation Speed [Max]
Rotation SpeedGrinding Wheel Dia.
Air Consumption [Min]Air Consumption [Max]82 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadControl TypeOn/Off - Lever Throttle
Free Speed [Min]Free Speed [Max]
Free Speed6000 rpmHandle TypePistol Grip/Side Rod
Height [Min]Height [Max]
HeightHose Size [Min] 5/8 in
Hose SizeHP [Min]
HP [Max]HP3 hp
Inlet Size1/2 in NPTLength [Min]
Length [Max]Length
Manufacturer NameNoise Level
NPTF SizePressure [Min]
Pressure [Max]Pressure
Spindle Thread5/8 in - 11 FemaleSpindle Thread Size
TypeWeight9 lb
Wheel Dia.9 inSpindle Dia.

Product Information
Applications
  • Grinding, Depressed Center Wheels
  • Includes
  • Wheel Guard, Nut, Wrench, Safety Screw, 6mm Allen Wrench


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®