Part#: Part#: A875
Item#: 104690061
Manufacturer: MasterLock
Weight: 0.71 lbs.
Product Name: Single Hinge Hasps
Description: Single Hinge Hasp; 6 1/4 in Length
Shopping
Price: $9.31
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
No. of PadlocksShackle Dia.
Combination/KeyingShackle Length
Angle [Min]Angle [Max]
AngleBody Material
Body WidthCable Dia. [Max]
Cable Dia.Cable Length [Min]
Cable Length [Max]Cable Length
CoatingColor
Depicted TextDepth [Max]
DepthDiameter
FinishHandle Size
Height [Min]Height [Max]
HeightJaw Diameter
Length [Min]Length [Max]
Length6 1/4 inLock Hole
Manufacturer NameMaterial
No. of PinsNo. of Poles
QuantityResistance
Shackle Inner WidthShackle Material
StyleTemp Range
Thickness SpecificationThread - TPI or Pitch
Thread TypeType
UsageUsed With
Voltage (2)Width [Min]
Width [Max]Width1 3/4 in



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®