Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 99095502
Item#: 104809452
Manufacturer: Sherwin-Williams Rubberset
Weight: 0.167 lbs.
Product Name: 3 Piece U-Do-It Brush Pack
Description: Pack Includes the Following Sizes; 1/2", 1", and 2"; Polybag; For Touch and Trim Jobs
Shopping
Price: $1.63
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
SizeType
Block FinishBlock Material
Block WidthBristle Dia.
Bristle MaterialBristle Type
Brush ThicknessBrush Width
Handle FinishHandle Material
Handle TypeLength of Brush Part
Overall Length [Min]Overall Length [Max]
Overall LengthQuantity
Size GroupThickness [Min]
Thickness [Max]Thickness
Trim LengthWidth [Min]
Width [Max]Width
Included1 in
1/2 in
2 in
  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®