Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: RG3...59
Item#: 105504693
Manufacturer: Intertape Polymer Group
Weight: 0.63 lbs.
Product Name: RG3 Series General Grade Filament Tape
Description: General Grade Filament Tape; 36 mm Wide x 54.8 m Long; Natural
Shopping
Price: $9.57
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
TypeFilament TapeWidth [Min]
Width [Max]Width36 mm
Length [Min]Length [Max]
Length54.8 mColorNatural
GradeGeneralThickness [Min]
Thickness [Max]Thickness4.9 mil
Adhesion Strength41 oz/inTensile131 lb/in
Adhesion to Primed SteelAdhesion to Steel
Applicable MaterialsApplication
Base MaterialChemical Compound
ElongationLength Type
Letter HeightLong-Term Temperature Resistance
Manufacturer NameMaterial
Packing TypePressure [Min]
Pressure [Max]Pressure
QuantityResistance (Chemical)
SeriesRG3Short-Term Temperature Resistance
Specific Gravity (Text)Temperature Range [Min]
Temperature Range [Max]Tensile Strength (2)
AdhesivePaper Weight

Product Information
Description
Delivers superior adhesion for a variety of light- to medium-duty applications
Applications
  • Medium-duty
  • Strapping
  • Bundling
  • Palletizing


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®