Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 99868
Item#: 105975533
Manufacturer: CR Speedisleeve
Weight: 0.152 lbs.
Product Name: Speedi-Sleeve® Replacement Shaft Wear Sleeve
Description: 1" Shaft Diameter; 0.313" Width on Shaft; 0.438" Overall Width
Shopping
Price: $36.96
Inventory: In stock
Request catalog Catalog Page:
catalog page 464 464
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricMetricShaft Dia. [Min]25.35 mm
Shaft Dia. [Max]25.45 mmShaft Dia.25.4 mm
Width on Shaft7.95 mmOverall Width11.13 mm
Installation Depth50.8 mmFlange O.D. [Max]
Flange O.D.30.96 mmWidth [Min]
Width [Max]Width

Product Information
Description
A fast and effective way to refinish a seal-worn shaft. It's quicker than remetalizing or regrinding, and it can also produce better results.
Features
  • Outside surface forms an ideal sealing surface
  • Cost-effective alternative to resizing, metalizing or replacing a severely damaged surface


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®