Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 182L
Item#: 101821456
Manufacturer: Ingersoll-Rand Co.
Weight: 4.65 lbs.
Product Name: Lever Throttle Needle Scaler
Description: 4000 bpm; 15/16" Bore; 1 1/16" Stroke; 13 ft3/min
Shopping
Price: $481.70
Inventory: In stock
Request catalog Catalog Page:
catalog page 57 57
Order Qty:
Add
Find Similar Part i


Specifications
Blows/Impacts Per Minute4000 blows/minBore Size [Min]
Bore Size [Max]Bore Size 15/16 in
Air Consumption [Min]Air Consumption [Max]13 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadBit/Blade Mounting Type
Bore Dia. [Min]Bore Dia. [Max]
Bore Dia.BPM
Control TypeCycle Rate [Min]
Cycle Rate [Max]Cycle Rate
Dia. [Min]Dia. [Max]
Dia.Fits Model
Handle TypeHose Size [Min]
Hose SizeInlet Size
Length [Min]Length [Max]
LengthManufacturer Name
MaterialNoise Level
NPTF Size 1/4 inPressure [Min]
Pressure [Max]Pressure
QuantityShank Diameter
Shank TypeStroke Length [Max]
Stroke Length1 1/16 inVibration
WeightType

Product Information
Features
  • Long nozzle section extends retainer life
  • Positive chisel retainer is simple to operate
  • Strengthened head block holds up under the most extreme conditions


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®