Schatz Bearing Corp.   
Click image or drawing for larger view

Printer Friendly Version of Page

Contact your local service center for pricing on this item.
Item Details
Part#: Part#: TW25
Item#: 110021538
Manufacturer: Schatz Bearing Corp.
Weight: 0.28 lbs.
Product Name: TW Series Unground Single Row Radial Ball Bearing
Description: 1" ID x 2" OD x 9/16" Wide, 1/2" Outer Ring Width; Straight Bore - Inch; Double Sealed; No Locking Device; Flanged OD; Cageless; Low Precision (Unground)
Shopping
Price: $19.91
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D.1 inO.D. [Min]
O.D. [Max]O.D.2 in
Width [Min]Width [Max]
Width 9/16 inEnclosureDouble Sealed
Rows of BallsSingleMaterialSteel
O.D. TypeFlangedBearing TypeRadial
PrecisionUngroundRadial Internal Clearance SpecificationNormal Clearance
Ambient Temperature Range [Min]Ambient Temperature Range [Max]
Ball MaterialSteelCage TypeNone
CapacityStandard CapacityContact Angle
Guide TypeLubrication
Outer Ring Width 1/2 inPrecision LevelLow Precision (Unground)
Preload LevelNoneSeal MaterialRubber
Seal TypeContact SealsSeal Width
Dynamic Load RatingStatic Load Rating [Max]
Ball Dia.Bearing Design
Bore BCage MaterialCageless
Collar No.Collar O.D.
Collar WidthCorner Radius [Min]
Eccentric Collar OffsetFillet Radius
Flange O.D. [Max]Flange O.D.2 3/16 in
Flange Width [Max]Flange Width0.09 in
Flush GroundHousing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Industry Standard Part #Inner Ring O.D.
Inner Ring OffsetInner Ring Width
Internal DesignLimiting Speed
Limiting Speed - GreaseLimiting Speed - Oil
Limiting Speed - SealedLocking DeviceNo Locking Device
Lube Hole CenterLubricantGeneral Purpose
Misalignment RangeNo. in SetSingle Bearing
No. of BallsO.D. (B)
Outer RingOuter Ring Inner Diameter
Outer Ring SizePeak Running Torque (mg-mm)
Peak Starting Torque (mg-mm)Pre Lubricant
Preload AmountRadial Internal ClearanceNormal
Radial Load Rating [Max]Radial Rigidity (lbf/µm)
Reference SpeedSeal O.D.
Seal Protection WidthSeating Washer
SeriesSet Screw Offset
Set Screw SizeShaft Shoulder Diameter [Min]
Shaft ToleranceSnap RingNo Snap Ring
Snap Ring O.D.Snap Ring Offset
Snap Ring ThicknessSpecial Features
StampingStatic Thrust Load Rating [Max]
Temperature Range [Min]Temperature Range [Max]
Use With  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®