Contact your local service center for pricing on this item.
Item Details
Part#: Part#: DC-XD6
Item#: 110472786
Manufacturer: Des-Case Corp.
Weight: 8 lbs.
Product Name: Extreme Duty Breather
Description: Extreme Duty Breather; 1 1/2-16 Female Straight Thread; 315 mL Absorbtion Capacity
Shopping
Price: $249.78
Inventory: In stock
Request catalog Catalog Page:
catalog page 766 766
Order Qty:
Add
Find Similar Part i


Specifications
Thread SizeConnection Size1 1/2
Thread TypeConnection TypeFemale Straight Thread
Flow [Min]Flow [Max]
FlowOpening Pressure
Overall Length [Min]Overall Length [Max]
Overall LengthAbsorption Capacity315 mL
DiameterFilter Media
FiltrationHeight [Min]
Height [Max]Height6.51 in
Operating Temperature [Min]Operating Temperature [Max]
Operating Temperature  

Product Information
Description
Des-Case's most versatile breather for a variety of both stationary and mobile equipment, the XD Breather can combat the most unforgiving manufacturing environments.
Features
  • Rugged alloy housing for increased vibration resistance
  • High airflow capacity of 16 cfm
  • Integrated check valves isolate the system from ambient conditions
  • Ideal for harsh environments, high temperatures, mobile and nautical applications
  • Water vapor adsorbent
  • Particulate filtration down to 0.3 micron


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®