Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: W4SSX
Item#: 1160011
Manufacturer: Bishop Wisecarver
Weight: 0.624 lbs.
Product Name: Guide Wheel
Description: 2.36" OD; 2.000" Vee Diameter; 0.5906" ID; .750" Wide; 440C; Wheel w/o Shaft; w/Alvania 2
Notes: Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shopping
Price: $98.52
Inventory: In stock
Request catalog Catalog Page:
catalog page 524 524
Order Qty:
Add
Find Similar Part i


Specifications
Roller Dia.2.36 inRoller Width 3/4 in
Overall Length [Min]Overall Length [Max]
Overall Length 3/4 inMaterial440C Stainless Steel
DutyRoller Type
Bore Size [Min]Bore Size [Max]
Bore Size0.5906 inHex Length
Hex SizeO.D. [Min]
O.D. [Max]O.D.2.36 in
Thread DiameterThread Length [Min]
Thread LengthThread Pitch
Thread TypeThreads per Inch
Bolt Hole SpacingBolt Hole Spacing - Length
Bolt Hole Spacing - Width [Min]Bolt Hole Spacing - Width
Bolt SizeDynamic Load Rating
GreaseAlvania 2Groove Diameter [Min]
Groove Diameter [Max]Groove Diameter2 in
Guide Wheel No.Height [Min]
Height [Max]Height
Journal DiameterJournal Length
Length [Min]Length [Max]
LengthLoad Capacity [Min]
Load Capacity [Max]Load Capacity
Mounting Hole Edge SpacingMounting Holes Length Center to Center
Mounting Plate ThicknessOffset
Roller Groove AngleRoller Groove Diameter
Roller Groove Height LocationRoller Height
Static Load Rating [Max]Stud Dia.
Stud LengthStud Shoulder Diameter
Stud Shoulder LengthTemp DescriptionWheel w/o Shaft
TypeType of Bearing440C Sealed & Shielded
Vee Dia.2 inVee Height
Width [Min]Width [Max]
Width 3/4 in  

Product Information
Description
Bishop-Wisecarver’s original DualVee® guide wheels are ideal for a wide array of applications from the clean room to the sawmill. The recirculating elements are self-contained and isolated from the environment; rolling contact between the wheel and track sweeps debris aside, making it ideal for use in contaminated environments.
Features
  • Double-row, angular contact bearings
  • High temperature and clean room versions also available (refer to UtiliTrak® Linear Guide)
  • Inside or outside vee surface can be employed to support loads
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®