Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: W3SS227
Item#: 1162359
Manufacturer: Bishop Wisecarver
Weight: 0.29 lbs.
Product Name: DualVee® Specialty Guide Wheel
Description: 1.8030" OD; 0.4724" Bore Size; 5/8" Width; 1.500" Vee Diameter; High Temperature Wheel
Shopping
Price: $104.73
Inventory: In stock
Request catalog Catalog Page:
catalog page 528 528
Order Qty:
Add
Find Similar Part i

Urethanes

Specifications
Roller Dia.1.803 inRoller Width 5/8 in
Overall Length [Min]Overall Length [Max]
Overall Length 5/8 inMaterial440C Stainless Steel
DutyHigh TemperatureRoller TypeV-Groove
Bore Size [Min]Bore Size [Max]
Bore Size0.4724 inHex Length
Hex SizeO.D. [Min]
O.D. [Max]O.D.1.803 in
Thread DiameterThread Length [Min]
Thread LengthThread Pitch
Thread TypeThreads per Inch
Bolt Hole SpacingBolt Hole Spacing - Length
Bolt Hole Spacing - Width [Min]Bolt Hole Spacing - Width
Bolt SizeDynamic Load Rating
GreaseKrytox 227Groove Diameter [Min]
Groove Diameter [Max]Groove Diameter1 1/2 in
Guide Wheel No.Height [Min]
Height [Max]Height
Journal DiameterJournal Length
Length [Min]Length [Max]
LengthLoad Capacity [Min]
Load Capacity [Max]Load Capacity
Mounting Hole Edge SpacingMounting Holes Length Center to Center
Mounting Plate ThicknessOffset
Roller Groove AngleRoller Groove Diameter
Roller Groove Height LocationRoller Height
Static Load Rating [Max]Stud Dia.
Stud LengthStud Shoulder Diameter
Stud Shoulder LengthTemp Description
TypeType of Bearing
Vee Dia.1 1/2 inVee Height
Width [Min]Width [Max]
Width 5/8 in  

Product Information
Description
Bishop-Wisecarver’s DualVee family of guide wheels now includes high temperature, low temperature and patented washdown versions to fit ANY application requirement.
Features
  • Double-row, angular contact bearings


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®