Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 12430112
Item#: 101793806
Manufacturer: Bishop Wisecarver
Weight: 1.1 lbs.
Product Name: Machine Construction System Accessories
Description: 90 mm High; 45 mm Wide; 20 mm Deep; Black Oxide EN32; Foot Plate 45 x 90
Shopping
Price: $44.97
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Accessory TypeFoot Plate 45 x 90FinishBlack Oxide
MaterialEN32Depth [Max]
Depth20 mmDia. [Min]
Dia. [Max]Dia.N/A
Height [Min]Height [Max]
Height90 mmLength [Min]
Length [Max]LengthN/A
Use WithN/AWidth [Min]
Width [Max]Width45 mm
Tap Size  

Product Information
Features
  • Allows assembly of foot on the 45 x 90 profile, which has no central fixing hole


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®