Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 12430113
Item#: 101793875
Manufacturer: Bishop Wisecarver
Weight: 2.21 lbs.
Product Name: Machine Construction System Accessories
Description: 90 mm High; 90 mm Wide; 20 mm Deep; Black Oxide EN32; Foot Plate 90 x90
Shopping
Price: $57.49
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Accessory TypeFoot Plate 90 x90FinishBlack Oxide
MaterialEN32Depth [Max]
Depth20 mmDia. [Min]
Dia. [Max]Dia.N/A
Height [Min]Height [Max]
Height90 mmLength [Min]
Length [Max]LengthN/A
Use WithN/AWidth [Min]
Width [Max]Width90 mm
Tap Size  

Product Information
Features
  • Allows assembly of foot on the 90 x 90 profile, which has no central fixing hole


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®