Click drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 12434545
Item#: 101792377
Manufacturer: Bishop Wisecarver
Weight: 0.18 lbs.
Product Name: Machine Construction System Accessories
Description: 9 mm High; 40 mm Wide; 90 mm Long; Black Nylon; Hinge
Shopping
Price:
Order Qty:
Add
Find Similar Part i


Specifications
Accessory TypeHingeFinishBlack
MaterialNylonDepth [Max]
DepthN/ADia. [Min]
Dia. [Max]Dia.N/A
Height [Min]Height [Max]
Height9 mmLength [Min]
Length [Max]Length90 mm
Use WithTo Hinge Size 45 ProfilesWidth [Min]
Width [Max]Width40 mm
Tap Size  

Product Information
Description
Supplied individually or as a set complete with all relevant t-nuts, screws, and fixings. To order the set, append part number with an "S."



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®