Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: VMH2.A9JP1/2
Item#: 123993
Manufacturer: DynaQuip Controls
Weight: 0.537 lbs.
Product Name: VMH Series Two-Piece Brass Safety Exhaust Ball Valve
Description: Safety Exhaust Brass Ball Valve; 1/2" NPT Female Pipe x Female Pipe
Shopping
Price: $18.21
Inventory: In stock
Request catalog Catalog Page:
catalog page 778 778
Order Qty:
Add
Find Similar Part i


Specifications
Valve TypeValveConnection TypeFemale Thread to Female Thread
Thread Size1/2Thread TypeNPT
Tube ODN/ATypeSafety Exhaust
Body MaterialBrassCv Flow [Min]
Cv Flow [Max]Cv FlowN/A
Exhaust Port Size (NPT)Max. Temperature
Pressure [Min]Pressure [Max]200 psi
PressureTemperature Range [Min]40 °F
Temperature Range [Max]140 °FCold Water Pressure [Max]200 psi
Height [Min]Height [Max]
HeightLength [Min]
Length [Max]Length
Steam Pressure [Max]N/ASuitable Fluid
Vacuum HgWidth [Min]
Width [Max]Width

Product Information
Description
Safety exhaust ball valves automatically vent residual air on the down stream side when the valve is closed. Lockout handle can be padlocked only in the closed position. With this type of venting action and lockout design, the ball valve ensures air-powered equipment is safe to service.
Features
  • Tamper-resistant lockout handle locks only in the off position for maximum safety
  • Safety orange handle for visibility
  • Accessories include a multi-clasp lockout and muffler
  • Compliances
  • Complies with OSHA rules for safety lockout and de-energizing of compressed air equipment during maintenance


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®