1 1/2 hp; 1,800 rpm; 208/230/460 Volts; Three Phase; 60 Hz; TENV - Totally Enclosed Non-Ventilated; 56C Frame; F1 Mounting Style; 1.15 Service Factor; 2 Full Load Amps
Notes:
Energy Reduction: Uses less energy than competing products with same function and purpose Meets Federal Energy Management Program (FEMP) energy efficiency levels Motor meets NEMA Premium® efficiency standards for electric motors
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury, or death Only the end user or a qualified underwriter is to identify and select the proper class, group, division, and temperature code motor to meet the requirements of each installation Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Applications
Food processing
Packaging
Outdoor applications
Features
Moisture-resistant insulation system
Sealed ball bearings with moisture-resistant grease
Contact lip seals on fan shaft extensions
Neoprene gaskets
300 series stainless steel motor frame, base, shaft, and hardware
No exterior paint
Tropicalized
Noncontent labyrinth seal or output shaft extension
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.