Part#: Part#: 60540-000
Item#: 101791811
Manufacturer: Char-Lynn
Weight: 0.03 lbs.
Product Name: Char-Lynn Hydraulic Motor Seal Kit
Description: Seal Kit for H Series Geroter; 5/8" Straight Keyed Shaft; Buna Material; Fits Design Levels 008 & 009
Shopping
Price: $43.27
Inventory: In stock
Request catalog Catalog Page:
813
Order Qty:
Add
Find Similar Part i


Specifications
TypeSeal Kit for H SeriesMotor TypeGerotor
Shaft Size & Type5/8 in Straight KeyedFits Design Level008
009
SeriesH SeriesSeal MaterialBuna-N
Shaft Size [Max]Shaft Size 5/8 in
Shaft TypeKeyed  

Product Information
Description
Repair kits for hydraulic motors. Hydraulic motors are easily repairable in the field, and these kits allow the user to return the motor to service quickly and cost effectively.
Features
  • Complete kit includes all seals
  • Easy-to-read instructions are included in each kit


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®