Part#: Part#: 61263-000
Item#: 101794001
Manufacturer: Char-Lynn
Weight: 0.05 lbs.
Product Name: Char-Lynn Hydraulic Motor Seal Kit
Description: Seal Kit for 2000 Series Disc Valve; 1 1/4" Straight Keyed Shaft; Viton Material; Fits Design Level 006
Shopping
Price: $118.12
Inventory: In stock
Request catalog Catalog Page:
catalog page 813 813
Order Qty:
Add
Find Similar Part i


Specifications
TypeSeal Kit for 2000 SeriesMotor TypeDisc Valve
Shaft Size & Type1 1/4 in Straight KeyedFits Design Level006
Series2000 SeriesSeal MaterialViton
Shaft Size [Max]Shaft Size1 1/4 in
Shaft TypeKeyed  

Product Information
Description
Repair kits for hydraulic motors. Hydraulic motors are easily repairable in the field, and these kits allow the user to return the motor to service quickly and cost effectively.
Features
  • Complete kit includes all seals
  • Easy-to-read instructions are included in each kit


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®