Part#: Part#: 60026-000
Item#: 101807405
Manufacturer: Char-Lynn
Weight: 0.05 lbs.
Product Name: Char-Lynn Hydraulic Motor Seal Kit
Description: Seal Kit for S Series Geroler; 1" Straight Keyed Shaft; Buna Material; Fits Design Level 007
Shopping
Price: $39.63
Inventory: In stock
Request catalog Catalog Page:
catalog page 813 813
Order Qty:
Add
Find Similar Part i


Specifications
TypeSeal Kit for S SeriesMotor TypeGeroler
Shaft Size & Type1 in Straight KeyedFits Design Level007
SeriesS SeriesSeal MaterialBuna-N
Shaft Size [Max]Shaft Size1 in
Shaft TypeKeyed  

Product Information
Description
Repair kits for hydraulic motors. Hydraulic motors are easily repairable in the field, and these kits allow the user to return the motor to service quickly and cost effectively.
Features
  • Complete kit includes all seals
  • Easy-to-read instructions are included in each kit


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®