TCM
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 85X140X12SG
Item#: 101833510
Manufacturer: Dichtomatik North America TCM
Weight: 0.339 lbs.
Product Name: Single Lip With Spring
Description: 85 mm Shaft Diameter; 140 mm Housing Bore; 12 mm Width; Type SG; Nitrile; Single Lip w/Spring Shaft Seal
Shopping
Price: $28.76
Inventory: In stock
Order Qty:
Add
You may also need: Wear Sleeves
Find Similar Part i


Specifications
Inch/MetricMetricShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.85 mm
Housing Bore Dia.140 mmWidth [Min]
Width [Max]Width12 mm
ConstructionSG Lip MaterialNitrile
Lip StyleInternalLip TypeSingle Lip w/Spring
Case ConstructionSteel Case w/Ridged Rubber Coated ODMaterial
Seal DesignMolded DesignSpring MaterialCarbon Steel Garter
Pressure [Min]Pressure [Max]
Pressure3 psiTemperature Range [Min]-40 °F
Temperature Range [Max]250 °FMisalignment & Runout (In. @ Feet Per Minute)0.010@3600
0.015@1000
Surface Speed [Min]Surface Speed [Max]
Surface Speed3600 ft/minMaximum Shaft RPM [Max]
Seal ApplicationGeneral PurposeCover/Compensation Ring/Plate RequiredNo



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®