Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
TCM
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 95X120X12TC
Item#: 100750838
Manufacturer: Dichtomatik North America TCM
Weight: 0.2 lbs.
Product Name: Dual Lip with One Spring
Description: 95 mm Shaft Diameter; 120 mm Housing Bore; 12 mm Width; Type TC; Nitrile; Dual Lip w/One Spring Shaft Seal
Shopping
Price: $15.32
Inventory: In stock
Order Qty:
Add
You may also need: Wear Sleeves
Find Similar Part i


Specifications
Inch/MetricMetricShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.95 mm
Housing Bore Dia.120 mmWidth [Min]
Width [Max]Width12 mm
ConstructionTC Lip MaterialNitrile
Lip StyleInternalLip TypeDual Lip w/One Spring
Case ConstructionRubber Covered OD Steel CaseMaterial
Seal DesignMolded DesignSpring MaterialCarbon Steel Garter
Pressure [Min]Pressure [Max]
Pressure3 psiTemperature Range [Min]-40 °F
Temperature Range [Max]250 °FMisalignment & Runout (In. @ Feet Per Minute)0.010@3600
0.015@1000
Surface Speed [Min]Surface Speed [Max]
Surface Speed3600 ft/minMaximum Shaft RPM [Max]
Seal ApplicationGeneral PurposeCover/Compensation Ring/Plate RequiredNo



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®