Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 19763
Item#: 100000923
Manufacturer: Chicago Rawhide
Weight: 0.072 lbs.
Product Name: Single Lip Without Spring Shaft Seal
Description: 2" Shaft Diameter; 2.623" Housing Bore Diameter; 1/4" Width; Nitrile; Type HM21; Single Lip w/o Spring Shaft Seal
Shopping
Price: $8.61
Inventory: In stock
Request catalog Catalog Page:
catalog page 462 462
Order Qty:
Add
You may also need: Wear Sleeves
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.2 in
Housing Bore Dia.2.623 inWidth [Min]
Width [Max]Width 1/4 in
ConstructionHM21 Lip MaterialNitrile
Lip StyleInternalLip TypeSingle Lip w/o Spring
Case ConstructionSteel Case w/o Inner CaseMaterial
Seal DesignBonded DesignSpring MaterialNone
Pressure [Min]Pressure [Max]
Pressure3 psiTemperature Range [Min]-65 °F
Temperature Range [Max]225 °FMisalignment & Runout (In. @ Feet Per Minute)0.005@2000
Surface Speed [Min]Surface Speed [Max]
Surface Speed1048 ft/minMaximum Shaft RPM [Max]
Seal ApplicationDirt Exclusion And Grease Retention At Slower Speeds
Maximum Dirt Exclusion
Cover/Compensation Ring/Plate RequiredNo

Footnote: Dual lip design also available.

Product Information
Caution
Not generally for oil retention
Description
Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
Applications
  • Install with lip facing outward for maximum dirt exclusion
  • Conveyor rollers and vehicle wheels
  • Features
  • Nonspring-loaded seal
  • Specifications
  • <b>Lip code:</b>
  • R = Nitrile
  • D = Duralip™ Nitrile
  • P = Polycrylate


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®