Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 2C-100
Item#: 101781704
Manufacturer: Climax Metal
Weight: 0.194 lbs.
Product Name: Two Piece Clamping Collar
Description: Two Piece Split Collar; 1 in ID x 1 3/4 in OD x 1/2 in Wide; Steel, Black Oxide Finish
Shopping
Price:
Request catalog Catalog Page:
catalog page 327 327
Order Qty:
Add
You may also need: Safety Glasses
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchI.D.1 in
Width [Min]Width [Max]
Width 1/2 inO.D. [Min]
O.D. [Max]O.D.1 3/4 in
MaterialSteelCollar StyleTwo Piece - Split
FinishBlack OxideKeyway Size
Recessed ScrewNoScrew Length 5/8 in
Screw MaterialScrew Size1/4-28 UNF
Screw SizesScrew Style
Set ScrewStyle
TypeKeyway

Product Information
Applications
  • Hard and soft shafts
  • Features
  • Clamping design fully engages the shaft without marring or causing other shaft damage
  • Easily installed where major disassembly would otherwise be required
  • Greater axial holding power than set screw collars and one piece clamping collars
  • Recessed screw head design provides an outside surface free of major projections
  • Additional sizes available
  • Bore tolerance +.030/-.000
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®