Part#: Part#: TC-125-12-S
Item#: 101784319
Manufacturer: Climax Metal
Weight: 0.375 lbs.
Product Name: One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Description: 1-1/4-12 Bore Thread, 1/2" Width, Stainless Steel Threaded Clamping Collar
Notes: 2D/3D Drawing
Shopping
Price: $36.75
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchBore Thread1 1/4-12
Width [Min]Width [Max]
Width 1/2 inMaterialStainless Steel
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.2 1/4 inCollar StyleOne Piece - Split
FinishNone
Plain
O.D. [Min]
O.D. [Max]O.D.
Recessed ScrewYesScrew Length 3/4 in
Screw MaterialScrew Size1/4-28 UNF
Screw SizesScrew Style
Type  

Product Information
General
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Applications
  • Hard and soft shafts
  • Features
  • Fully engages shaft
  • Will not mar
  • Recessed screw head
  • Surface free of major projections


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®