Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TC-175-16-S
Item#: 1570925
Manufacturer: Climax Metal
Weight: 0.775 lbs.
Product Name: One-Piece Threaded Clamping Collar Recessed Screw TC-Series
Description: 1-3/4-16 Bore Thread, 5/8" Width, Stainless Steel Threaded Clamping Collar
Notes: 2D/3D Drawing
Shopping
Price: $65.99
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchBore Thread1 3/4-16
Width [Min]Width [Max]
Width 5/8 inMaterialStainless Steel
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.3 inCollar StyleOne Piece - Split
FinishNone
Plain
Recessed ScrewYes
Screw Length1 inScrew Material
Screw Size5/16-24 UNFType

Footnote: No relief cut.

Product Information
General
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Applications
  • Hard and soft shafts
  • Features
  • Fully engages shaft
  • Will not mar
  • Recessed screw head
  • Surface free of major projections


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®